Planet High Security Euro Grade 4 Safe with Electronic & Key Lock


Select
£3,399.99 Inc VAT (20%)


See all variants from £3,399.99

Description


Description unavailable

Feature Attributes

Colour:
Graphite Grey
Overall Exterior Depth:
545 mm
Series:
Planet HS6070 Series
Battery Type:
1 x 9 V
Fixing Method:
Floor & Wall
Warranty:
2 year materials and labour warranty & Free lifetime 'after the fire' replacement warranty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome