SecurStore Security Safe


£1,139.99 Inc VAT (20%)

See 6 Product Variants
£1,139.99

Description


Description unavailable

Feature Attributes

Colour:
White
Overall Exterior Width:
570 mm
Series:
Securstore SS1160 Series
Overall Interior Depth:
430 mm
Overall Interior Width:
560 mm
Overall Exterior Depth:
500 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome