Tucana Gun Safe with Internal Ammo Box and Key Lock


Select
£999.99 Inc VAT (20%)


See all variants from £999.99

Description


Description unavailable

Feature Attributes

Colour:
Graphite Grey
Overall Interior Height:
1440 mm
Locking:
KEY,
Overall Exterior Height:
1450 mm
Series:
Tucana GS8015 Series
Batteries Required:
No,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome