Venus High Security Euro Grade 0 Safe with Electronic Lock


£739.99 Inc VAT (20%)

See 4 Product Variants
£739.99

Description


Description unavailable

Feature Attributes

Colour:
White
Number of Shelves:
1
Series:
Venus HS0670 Series
Battery Type:
1 x 9 V
Fixing Method:
Floor & Wall
Warranty:
2 Year Materials and Labour Warranty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome