Shadow Board 12 Litre Mop Bucket with Ringer


£13.49 Inc VAT (20%)
Up to 3.5% off

See 4 Product Variants
£13.49

Description


Description unavailable

Feature Attributes

Type:
Mop Bucket
Installation:
Hooked Onto Shadow Boards
Weight:
0.532 kg
Width:
29 mm
Depth:
37.5 mm
Material:
Polypropylene
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome