Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Shadow Boards
Shadow Board - 320mm D-Grip Shovel
By Spectrum Industrial
Reset
Clear All
Colour
Select
See all variants from
£49.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£49.99
Description unavailable
Feature Attributes
Depth:
1140 mm
Width:
260 mm
Type:
Shovel
Weight:
0.952 kg
Installation:
Hooked Onto Shadow Boards
Material:
Polypropylene
More attributes