Shadow Board Aluminium Handle


£19.99 Inc VAT (20%)

See 4 Product Variants
£19.99

Description


Description unavailable

Feature Attributes

Type:
Handle
Material:
Aluminium
Installation:
Hooked Onto Shadow Boards
Length:
1330 mm
Width:
30 mm
Depth:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome