Shadow Board - Bannister Hand Brush


Select
£14.99 Inc VAT (20%)


See all variants from £14.99


Description unavailable

Feature Attributes

Width:
50.2 mm
Depth:
33 mm
Material:
Polypropylene
Installation:
Hooked Onto Shadow Boards
Weight:
0.146 kg
Type:
Hand Brush
More attributes