Shadow Board Squeegee


Select
£37.99 Inc VAT (20%)


See all variants from £37.99


Description unavailable

Feature Attributes

Depth:
600 mm
Weight:
0.316 kg
Length:
90 mm
Material:
Polypropylene
Type:
Squeegee
Installation:
Hooked Onto Shadow Boards
More attributes