Shadowboard in Multi-Purpose Frame - Cleaning Station


£349.99 Inc VAT (20%)

See all variants from £349.99

Description

These shadow boards simply combine the multi-purpose frame with the board insert of your choice to provide you with a high-quality portable unit. The frame is manufactured from extruded and anodised aluminium and is 2m high and 1m wide, with 400mm wide feet.

Feature Attributes

Width:
1000 mm
Material:
ACP
Type:
Shadowboard
Depth:
400 mm
Length:
2000 mm