B Click Medical Disposable Paper Kidney Dish 700ml - Pack of 10

Order Code: ZT1179985P

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

General purpose receptable, Ideal for holding a variety of medical items including dressings, wipes or surgical instruments.

Specifications for B Click Medical Disposable Paper Kidney Dish 700ml - Pack of 10
  • MFR Part No.
    CM1717
  • Height
    258mm
  • Weight
    0.2666kg
  • Width
    458mm
  • Length
    587mm
  • Capacity
    700ML
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome