12004-530 Crossover - Shirt


£39.99 Inc VAT (20%)

See 27 Product Variants
£39.99

Description

Premium. Modern fit. Buttoned placket. Collar with hidden buttons to hold collar in place. Chest pockets with flap. Pen holder. Turned up arms fastened with button. Reinforced arm vents. Cuffs with button adjustment.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Buttoned placket.
- Collar with hidden buttons to keep the collar in place.
- Sleeves can be rolled up and fastened with button.
- Reinforced arm vents.
- Adjustable cuffs.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 100% cotton
- Weight: 200 g/m²
- Quality Remark: Twill Shrinkage 3-5%

Feature Attributes

Gender:
Unisex
Width:
280 mm
Height:
60 mm
Length:
450 mm
Material:
100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome