13004-230 Crossover - Shirt


Select
Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

Premium. Modern fit. Buttoned placket. Collar with hidden buttons to hold collar in place. Chest pockets with flap. Pen holder. Turned up arms fastened with button. Reinforced arm vents. Cuffs with button adjustment.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Buttoned placket.
- Collar with hidden buttons to keep the collar in place.
- Sleeves can be rolled up and fastened with button.
- Reinforced arm vents.
- Adjustable cuffs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 50% cotton/50% polyester
- Weight: 205 g/m²
- Quality Remark: Twill Shrinkage 1-2%

Feature Attributes

Width:
280 mm
Gender:
Unisex
Length:
450 mm
Height:
60 mm
Material:
50% cotton/50% Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome