17304-325 Crossover - Shirt


£82.99 Inc VAT (20%)

See 4 Product Variants
£82.99

Description

Premium. Modern fit. Ventilation in the back. Fastening with press studs. Chest pockets with zip and flap with press stud. Cuffs with button adjustment.

Features & Benefits
- Chambray is a finely woven, smooth and sturdy cotton material with a denim-like look.
- A thin mesh lining gives the product bit of volume and a nice smooth look.
- Modern, close fit with great freedom of movement.
- Ventilation in the back.
- Adjustable cuffs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% cotton
- Weight: 130 g/m²
- Quality Remark: Chambray weave

Feature Attributes

Gender:
Men
Colour:
Washed Dark Blue Denim
Width:
280 mm
Material:
100% Cotton
Height:
60 mm
Length:
450 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome