50628-988 Frontline - Shirt, short-sleeved


£45.99 Inc VAT (20%)

See 7 Product Variants
£45.99

Description

Premium. Classic, generous fit. Buttoned placket. Stiff button down collar. Chest pocket.

Features & Benefits
- Oxford is a soft and strong weave method that gives the products a textured structure.
- The product has a classic fit, MASCOT's most generous fit, which gives a great freedom of movement.
- Buttoned placket.
- Stiffened button down collar ensures the collar always looks sharp.
- Chest pocket.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 70% cotton/30% polyester
- Weight: 140 g/m²
- Quality Remark: Oxford weave

Feature Attributes

Colour:
Light Blue
Gender:
Men
Width:
280 mm
Length:
450 mm
Height:
60 mm
Material:
70% cotton/30% Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome