50631-984 Frontline - Shirt


£46.99 Inc VAT (20%)

See 14 Product Variants
£46.99

Description

Premium. Classic, generous fit. Buttoned placket. Stiffened collar. Cuffs with button adjustment.

Features & Benefits
- Poplin is a tightly woven and smooth shirt fabric.
- The product has a classic fit, MASCOT's most generous fit, which gives a great freedom of movement.
- Buttoned placket.
- Stiffened collar.
- Adjustable cuffs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 60% cotton/40% polyester
- Weight: 115 g/m²
- Quality Remark: Poplin weave Colour 06: 116 g/m²

Feature Attributes

Width:
280 mm
Gender:
Men
Length:
450 mm
Height:
60 mm
Material:
60% cotton/40% Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome