Alba Long Sleeve Slim Fit Poplin Shirt


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Easy iron fabric.Slim fit.Semi-cut away collar.Back yoke.Back darts.Two button cuffs with button on cuff gauntlet.Curved hem.

Feature Attributes

Material:
55% cotton/45% polyester
Colour:
White
Gender:
Men
Product Type:
Shirt