Classic Shirt Short Sleeve


Select
£22.99 Inc VAT (20%)


See all variants from £22.99


Description unavailable

Feature Attributes

Fabric Weight:
0.37 kg
Width:
360 mm
Length:
460 mm
Height:
310 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome