Crossover Shirt - Wash Dark Blue Denim


Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

• Chambray is a finely woven, smooth and sturdy cotton material with a denim•like look.
• A thin mesh lining gives the product bit of volume and a nice smooth look.
• Modern, close fit with great freedom of movement.
• Ventilation in the back.
• Adjustable cuffs.

Feature Attributes

Length:
450 mm
Colour:
Washed Dark Blue Denim
Width:
280 mm
Height:
60 mm
Gender:
Men
Material:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome