Crossover Shirt, Washed Dark Blue Denim (17304)


£72.99 Inc VAT (20%)

See 2 Product Variants
£72.99

Description

Chambray is a finely woven, smooth and sturdy cotton material with a denim-like look.; A thin mesh lining gives the product bit of volume and a nice smooth look.; Modern, close fit with great freedom of movement.; Ventilation in the back.; Adjustable cuffs.

The product is covered by REACH and Oeko-Tex® Standard 100.

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The product packaging is made from or contains recycled materials;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Max. 40° C; Do not bleach; Do not tumble-dry; Iron at moderate temperature, max. 150° C; Do not dry-clean

Feature Attributes

Product Type:
Shirt
Colour:
Washed Dark Blue Denim
Gender:
Men
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome