Crossover Under Shirt (50031)


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Elastic fabric that fits the body's curves.

The product is covered by REACH and Oeko-Tex® Standard 100.

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The product packaging is made from or contains recycled materials;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Warm wash, max. 60° C; Do not bleach; Do not tumble-dry; Iron at low temperature, max. 110° C; Normal dry cleaning

Feature Attributes

Colour:
White
Product Type:
Under Shirt
Gender:
Men
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome