Customized Flannel Shirt (22904)


Select
Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

High comfort and a good fit ensure maximum freedom of movement.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Max. 40° C; Do not bleach; Tumble-dry - initial temperature max. 60° C; Iron at low temperature, max. 110° C; Normal dry cleaning

Feature Attributes

Product Type:
Flannel Shirt
Gender:
Men
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome