Customized Short Sleeve T-Shirt (22582)


Select
Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

T-shirt in a high quality fabric that is extra comfortable to wear over the course of the working day.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Max. 40° C; Do not bleach; Do not tumble-dry; Iron at moderate temperature, max. 150° C; Normal dry cleaning

Feature Attributes

Product Type:
Short Sleeve T-Shirt
Gender:
Men
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome