Essential Short Sleeve Shirts Sky


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

STYLE: 5400

SIZES: 14” - 23”

FABRIC: 65% polyester/35% cotton

WEIGHT: 105gsm

• Smart classic styling

• Hard wearing polycotton mix fabric

• Regular body fit with a generous cut

• Classic collar

• Chest pocket

• Great value Shirt that’s perfect for everyday wear

• A must for the hospitality trade, retail and office environments

See full description

Feature Attributes

Colour:
Sky
Sleeve Type:
Short Sleeve
Product Type:
Shirt
Gender:
Men
Fit:
Regular
Material:
Polyester/Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome