Food & Care Short Sleeve T-Shirt (20082)


£32.99 Inc VAT (20%)

See 50 Product Variants
£32.99

Description

The product tolerates industrial washing.; Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for the sake of comfort.; Improved insertion of personalised label and HF chip and UHF chip.; Extra padding over the seam at the neck so the seam does not cause irritation.; The product complies with the principles of HACCP.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Warm wash, max. 60° C; Do not bleach; Tumble-dry - initial temperature max. 80° C; Iron at low temperature, max. 110° C; Normal dry cleaning

Feature Attributes

Product Type:
Short Sleeve T-Shirt
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome