KK120 Mens Short Sleeve Black Bar Shirts


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

57% cotton/40% polyester/3% Lycra shirt. Soft fused collar with shirt tail bottom, double folded side and sleeve seams, matching buttons with spare, mock turn back cuffs and back yoke.
Weight; 120gm

Feature Attributes

Colour:
Black
Sleeve Type:
Short Sleeve
Material:
Cotton,Polyester
Product Type:
Shirt
Gender:
Men
MFR Part No.:
KK120