Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Shirts & Blouses
Kk701 Ladies Short Sleeve Oxford Shirts
By Kustom Kit
Reset
Clear All
Size
Select
Colour
Select
See all variants from
£14.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£14.99
Description
85/15 mercerised cotton polyester
Weight: 125gsm.
Features back yoke, button down collar.
Feature Attributes
MFR Part No.:
KK701
Gender:
Women
Sleeve Type:
Short Sleeve
Material:
Polyester,Cotton
Product Type:
Shirt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome