Ladies Long Sleeve Fitted Poplin Shirt


Select
Select
£19.99 Inc VAT (20%)
4.5% off


See all variants from £19.99

Description

Easy care fabric.Fitted style.Soft classic collar.Front, back and bust darts.Self colour buttons.Concealed placket.Two button cuffs.Curved hem.Available in 3/4 sleeve 926F and cap sleeve 925F.

Feature Attributes

Material:
65% Polyester/35% Cotton
Gender:
Women
Product Type:
Shirt