Ladies Palena Long Sleeve Poplin Shirt


Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Easy iron fabric.Semi-fitted.Classic collar.Open neck style.Back yoke.Bust darts.Two button cuffs.Curved hem.Available in short sleeve BK153.

Feature Attributes

Material:
55% cotton/45% polyester
Gender:
Women
Product Type:
Shirt