Long Sleeve Shirts, Women'S


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Women's 140gsm polyester (15%) and combed cotton (85%) pinpoint Oxford shirts.

Features and Benefits:
•Comfortable and versatile due to wrinkle free fabric, classic collar, tailored fit, lap fell side and sleeve seams and adjustable cuffs
•Inverted pleat at the back for further comfort and ease of movement

Typical Applications:
•Corporate office wear

See full description

Feature Attributes

MFR Part No.:
UC703
Material:
Polyester,Cotton
Gender:
Women
Sleeve Type:
Long Sleeve
Size:
8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome