Pullover Drill Shirt


Select
£22.99 Inc VAT (20%)
4% off


See all variants from £22.99

Description

Garment washed.Concealed placket.Back neck hanging loop.Self fabric side vent inserts.Adjustable cuffs with button on cuff gauntlet.Shaped hem.Tag free.

Feature Attributes

Product Type:
Shirt
Material:
100% Cotton Drill
Gender:
Men
Colour:
Washed Navy