Rapino Long Sleeve Poplin Shirt


Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Easy iron fabric.Classic fit.Classic collar.Left chest pocket.Back yoke.Two button cuffs.Curved hem.

Feature Attributes

Product Type:
Shirt
Gender:
Men
Material:
55% cotton/45% polyester