S/S Button Collar Oxford Shirts


Select
Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

K109
85% Cotton, 15% Polyester. Button down collar. Chest Pocket. Rounded Shirt tail. Fused collar. Oxford Weave. Weight 125gsm. Colour: Bottle Green.

Feature Attributes

MFR Part No.:
KK109
Material:
Polyester,Cotton
Sleeve Type:
Short Sleeve
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome