SH214 Premium 3/4 Sleeve Blouse Royal


Select
£9.29 Inc VAT (20%)


See all variants from £9.29

Description

65% polyester/35% cotton (Tootal classic poplin weave). Fused collar with self-coloured buttons, premium quality, heavier fabric for increased opacity, left breast, open mitred pocket with a generous, full cut sizing and V insert on sleeve cuff.
Weight: 115gm

Feature Attributes

Product Type:
Blouse
Colour:
Royal Blue
Gender:
Women
Material:
Polyester,Cotton
Sleeve Type:
3/4 Sleeve