Short Sleeve Easycare Oxford Shirt Bright Royal 17.5

Order Code: ZT5249692S

£21.99 Inc VAT (20%)


Description

Ultra smart Oxford shirt in a high quality fabric with excellent finish. Button down collar. Back yoke with 2 side pleats. V shaped pocket over left chest. Rounded hem. WRAP certified.

Specifications for Short Sleeve Easycare Oxford Shirt Bright Royal 17.5
  • Material
    70% Cotton, 30% Polyester
  • Colour
    Bright Royal
  • Size
    17.5
  • Product Type
    Shirts
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome