Short Sleeve Easycare Oxford Shirt Oxford Blue 16.5

Order Code: ZT5249805S

£21.99 Inc VAT (20%)


Description

Ultra smart Oxford shirt in a high quality fabric with excellent finish. Button down collar. Back yoke with 2 side pleats. V shaped pocket over left chest. Rounded hem. WRAP certified.

Specifications for Short Sleeve Easycare Oxford Shirt Oxford Blue 16.5
  • Gender
    Men
  • Material
    70% Cotton, 30% Polyester
  • Colour
    Oxford Blue
  • Product Type
    Shirts
  • Size
    16.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome