Thermo Shirt Base Layer Black


Select
£13.39 Inc VAT (20%)


See all variants from £13.39

Description

Group Class: Base Layer Colour Code: Black UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Safety: Weight: 378 Length: 216 Width: 165 Height: 89 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Polyester Lining Material: Not Applicable SoleMaterial: Not Applicable Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

Feature Attributes

Colour:
Black,
Material:
100% Polyester,
Width:
165 mm
Fabric Weight:
378 g
Length:
216 mm
Height:
89 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome