White Formal Long Sleeve Blouses


£18.49 Inc VAT (20%)
Up to 4.5% off

See 7 Product Variants
£18.49

Description

The women's long sleeve Oxford is a staple garment within the corporate collection. It's timeless design offers a smart and consistent style across the team. Fused stand up collar, Princess seaming to front and back, Rounded hem, Spare buttons, Three button cuff

Colours: Silver Grey, Black, White
Sizes: 8 - 26
Fabric: 85/15 mercerised cotton polyester. Weight: 125gsm

Feature Attributes

Colour:
White
MFR Part No.:
KK702
Product Type:
Blouse
Gender:
Women
Sleeve Type:
Long Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome