Women's Bar Shirts


Select
Select
£17.39 Inc VAT (20%)
8% off


See all variants from £17.39

Description

Corporate white shirt made from Cotton/Polyester/Lycra. Fashion fitted with a concealed placket, soft fused collar, front and back darts, rounded hem, with comfort finish cuff seams and a spare button.
Weight: 120gm.

Feature Attributes

MFR Part No.:
KK735
Gender:
Women
Sleeve Type:
Short Sleeve
Product Type:
Shirt
Material:
Polyester,Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome