Women's Premium Long Sleeve Cream Blouses


Select
£9.49 Inc VAT (20%)
5% off


See all variants from £9.49

Description

55% polyester/45% cotton (Tootal fabric). Soft finish, cotton rich, heavier fabric for increased opacity. Rever collar with colour matched buttons with spare and round tail bottoms with vented sides.
Weight: 115gm

Feature Attributes

Sleeve Type:
Long Sleeve
Product Type:
Blouse
Material:
Cotton,Polyester
Gender:
Women
MFR Part No.:
SH34
Colour:
Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome