Women's Premium Long Sleeve Light Blue Blouse


Select
Select
£14.29 Inc VAT (20%)


See all variants from £14.29

Description

55% polyester/45% cotton (Tootal fabric). Soft finish, cotton rich, heavier fabric for increased opacity. Rever collar with colour matched buttons with spare and round tail bottoms with vented sides.
Weight: 115gm

Feature Attributes

MFR Part No.:
SH34
Gender:
Women
Sleeve Type:
Long Sleeve
Material:
Polyester,Cotton
Product Type:
Blouse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome