50180-870 Crossover - Boxer Shorts


£21.99 Inc VAT (20%)

See 5 Product Variants
£21.99

Description

Lightweight. Flexible fabric that fits to the body. Anti-bacterial (Test JIS L1902:2002) and moisture wicking. Quick drying. Suitable for both men and women. High comfort without side seams (sizes: S-XL). Washing Instructions are seamlessly interwoven - to avoid irritating labels.

Features & Benefits
- The material is made with burnt bamboo which makes the product insulating, moisture wicking and anti-bacterial.
- Elastic fabric that fits the body's curves.
- Quick drying - important to avoid cooling of the body.
- Fits both men and women thanks to its elasticity.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 75% polyester with bamboo charcoal/17% polyamide/8% elastane
- Weight: 160 g/m²
- Quality Remark: Single jersey fabric Yarns made of natural charcoal/bamboo achieve their unique characteristics through a special manufacturing process During this process, the bamboo is burned in stages and the derived product is then blended into the natural coloured yarn Therefore, the colour tone may vary from time to time

Feature Attributes

Colour:
Dark Anthracite
Gender:
Men
Length:
140 mm
Width:
60 mm
Material:
75% Polyester with bamboo charcoal/17% polyamide/8% elastane
Overall Length:
140 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome