Boxer Shorts Accessories


£11.99 Inc VAT (20%)

See 3 Product Variants
£11.99

Description


Description unavailable

Feature Attributes

Material:
95% Cotton 5% Elastane
Colour:
Black/Yellow/Charcoal
Gender:
Men
Length:
220 mm
Weight:
170 g
Width:
160 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome