Condor Shorts Graphite


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

STYLE: 2050

SIZES: 28” - 52”

FABRIC: 65% polyester/35% cotton

WEIGHT: 245gsm

• Best selling, multi-functional and hard wearing shorts

• Part elasticated waistband for comfort

• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)

• Heavy duty non-scratch fixing stud on waistband

• Triple stitched on all main seams for ultimate strength

• High quality brass YKK zip with lifetime guarantee

See full description

Feature Attributes

Colour:
Graphite
Gender:
Unisex
Product Type:
Shorts
Material:
Polyester/Cotton
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome