Double Layer Sports Shorts


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

88% polyester interlock/12% elastane under shorts.Four-way stretch microfibre short.Integrated under short with wicking properties.Elasticated waistband with inner drawcord.Two side zip pockets.Concealed media pocket on under short.Side vents.Tear out label.

Feature Attributes

Colour:
Black/Black
Material:
90% polyester/10% elastane
Gender:
Men
Product Type:
Shorts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome