Everyday Mens Shorts Antique Penny/Black


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Our Everyday Short is a core Dickies workwear style, with multiple pockets for carrying your workday essentials. Made from a polycotton blend, this comfy and casual short is designed for everyday working.
Regular fit for everyday wear
Two hip pockets and ruler pocket for carrying the essentials
Simple button fastening
Hook-and-loop fastening cargo pocket with integrated phone pocket for your valuables






Material = Textile
Upper Material = 65% Polyester; 35% Cotton
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Regular
Calf Width = Not Applicable
Fasting = Button

See full description

Feature Attributes

Gender:
Men
Fitting Method:
Regular
Upper Material:
65% Polyester/35% Cotton
Colour:
Antique Penny/Black
Fastening Method:
Button
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome