Pro Cargo Shorts


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Traditional waistband with belt loops.Zip fly with button over.Two side pockets.Rear patch pocket.Two side leg cargo pockets with flaps.

Feature Attributes

Material:
65% Polyester/35% Cotton
Product Type:
Shorts
Gender:
Men
Colour:
Black