Redhawk Pro Work Mens Shorts


Select
Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

Upgrade your workwear wardrobe with our essential Dickies Redhawk Pro Work Shorts. These authentic shorts feature multiple functional pockets and attachment points for your tools.
Regular fit for everyday comfort
Ruler pocket and cargo pocket for carrying tools
Holster pockets for stashing small items
Dickies logo branded label






Material = Textile
Upper Material = 65% Polyester; 35% Cotton
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Regular
Calf Width = Not Applicable
Fasting = Button

See full description

Feature Attributes

Upper Material:
65% Polyester/35% Cotton
Gender:
Men
Material:
65% Polyester/35% Cotton
Fastening Method:
Button
Fitting Method:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome