The Apache Rip-Stop Holster Shorts offer a functional option on warmer days. They are made from a lightweight Rip-Stop polycotton with Cordura holster pockets and a low rise comfort fit waist. Other features include: two rear hook & loop pockets, a side cargo pocket (left leg), large phone pocket (right leg), tunnel belt loop and YKK zip. Specification: Material Composition: 65% Polyester and 35% Cotton.Material Weight: 255g.