Tenere Pro Shorts Grey/Black


£44.99 Inc VAT (20%)

See 4 Product Variants
£44.99

Description

TenerePro Shorts Grey/Black, Hard-wearing and long-lasting knee length elastic shorts with a series of functional features and solutions that guarantee practicality and comfort in every working condition. The special design make them perfect for a wide range of outdoor activities.
TECHNICAL FEATURES:
• elastic waistband with belt loops for a more comfortable wearability.
• tool pocket on the right leg
• spacious cargo pocket on the left leg and phone pocket
• two back pockets reinforced, with flap and velcro
• main seams reinforced with double stitching
MATERIAL
Main fabric: 97% cotton canvas. 3% elastan. 270 gm2

Feature Attributes

Product Type:
Shorts
Colour:
Grey/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome